




€19.34/ pieceexcl. VAT
€23.40incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.34 | - |
10+ | €13.78 | 28.78% |
25+ | €10.75 | 44.40% |
50+ | €9.14 | 52.75% |
100+ | €8.47 | 56.19% |
200+ | €7.51 | 61.20% |
500+ | €6.54 | 66.21% |
1000+ | €5.04 | 73.97% |
2500+ | €4.56 | 76.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-5055-30 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |