




€22.15/ pieceexcl. VAT
€26.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.15 | - |
10+ | €15.92 | 28.13% |
25+ | €12.56 | 43.31% |
50+ | €10.70 | 51.72% |
100+ | €9.98 | 54.97% |
200+ | €9.52 | 57.03% |
500+ | €8.55 | 61.41% |
1000+ | €7.56 | 65.87% |
2500+ | €6.86 | 69.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |