IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-4550-20

  • ERIKS:13565667
Image 1
Image 2
Image 1
Image 2
Save to list

€13.47/ pieceexcl. VAT

€16.30incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.47

-

10+

€9.61

28.63%

25+

€7.87

41.61%

50+

€6.31

53.17%

100+

€5.66

57.97%

200+

€4.85

64.03%

500+

€4.37

67.56%

1000+

€3.27

75.74%

2500+

€2.79

79.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-4550-20
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free