IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-4246-73

  • ERIKS:13565665
Image 1
Image 2
Image 1
Image 2
Save to list

€17.52/ pieceexcl. VAT

€21.20incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.52

-

10+

€12.37

29.39%

25+

€9.58

45.34%

50+

€8.11

53.69%

100+

€7.49

57.27%

200+

€6.63

62.15%

500+

€5.76

67.14%

1000+

€4.45

74.62%

2500+

€4.01

77.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-4246-73
Shaft diameter
42 mm
Outer Diameter
46 mm
Width
73 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free