IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-4044-50

  • ERIKS:13565664
Image 1
Image 2
Image 1
Image 2
Save to list

€17.97/ pieceexcl. VAT

€21.74incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.97

-

10+

€13.68

23.89%

25+

€11.10

38.27%

50+

€9.75

45.77%

100+

€9.16

49.05%

200+

€8.42

53.17%

500+

€7.62

57.61%

1000+

€6.61

63.21%

2500+

€6.00

66.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-4044-50
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free