IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-4044-40

  • ERIKS:13565663
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€16.30/ pieceexcl. VAT

€19.72incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.30

-

10+

€11.42

29.95%

25+

€8.82

45.92%

50+

€7.39

54.66%

100+

€6.82

58.16%

200+

€6.02

63.05%

500+

€5.26

67.72%

1000+

€4.16

74.48%

2500+

€3.61

77.86%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-4044-40
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free