IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-4044-35

  • ERIKS:13565662
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€14.86/ pieceexcl. VAT

€17.98incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.86

-

10+

€10.34

30.43%

25+

€7.90

46.80%

50+

€6.61

55.50%

100+

€6.06

59.21%

200+

€5.42

63.55%

500+

€4.67

68.54%

1000+

€3.52

76.34%

2500+

€3.21

78.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-4044-35
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
35 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free