




€14.46/ pieceexcl. VAT
€17.50incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.46 | - |
10+ | €10.03 | 30.62% |
25+ | €7.62 | 47.31% |
50+ | €6.37 | 55.98% |
100+ | €5.83 | 59.66% |
200+ | €5.13 | 64.52% |
500+ | €4.43 | 69.38% |
1000+ | €3.34 | 76.87% |
2500+ | €3.06 | 78.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |