IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-4044-20

  • ERIKS:13565660
Image 1
Image 2
Image 1
Image 2
Save to list

€12.41/ pieceexcl. VAT

€15.02incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.41

-

10+

€8.59

30.78%

25+

€6.54

47.32%

50+

€5.45

56.05%

100+

€4.88

60.64%

200+

€4.22

66.00%

500+

€3.61

70.90%

1000+

€2.83

77.18%

2500+

€2.47

80.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-4044-20
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free