IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-3640-45

  • ERIKS:13565659
Image 1
Image 2
Image 1
Image 2
Save to list

€14.02/ pieceexcl. VAT

€16.96incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.02

-

10+

€9.86

29.67%

25+

€8.23

41.33%

50+

€7.77

44.58%

100+

€7.41

47.15%

200+

€6.57

53.12%

500+

€5.64

59.76%

1000+

€4.98

64.50%

2500+

€4.03

71.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-3640-45
Shaft diameter
36 mm
Outer Diameter
40 mm
Width
45 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free