IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-3539-40

  • ERIKS:13565657
Image 1
Image 2
Image 1
Image 2
Save to list

€13.51/ pieceexcl. VAT

€16.35incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.51

-

10+

€9.39

30.52%

25+

€7.16

46.98%

50+

€5.99

55.70%

100+

€5.45

59.63%

200+

€4.86

63.99%

500+

€4.20

68.92%

1000+

€3.46

74.40%

2500+

€3.21

76.23%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-3539-40
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free