IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-3539-30

  • ERIKS:13565656
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€13.24/ pieceexcl. VAT

€16.02incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.24

-

10+

€9.12

31.13%

25+

€6.86

48.21%

50+

€5.68

57.10%

100+

€5.21

60.69%

200+

€4.56

65.57%

500+

€3.91

70.44%

1000+

€3.08

76.76%

2500+

€2.72

79.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-3539-30
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free