IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-3237-25

  • ERIKS:13565653
Image 1
Image 2
Image 1
Image 2
Save to list

€12.12/ pieceexcl. VAT

€14.67incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.12

-

10+

€8.47

30.09%

25+

€6.38

47.34%

50+

€5.32

56.11%

100+

€4.86

59.87%

200+

€4.43

63.48%

500+

€4.14

65.83%

1000+

€3.99

67.08%

2500+

€3.65

69.91%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-3237-25
Shaft diameter
32 mm
Outer Diameter
37 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free