IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-3236-40

  • ERIKS:13565652
Image 1
Image 2
Image 1
Image 2
Save to list

€13.32/ pieceexcl. VAT

€16.12incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.32

-

10+

€9.27

30.39%

25+

€7.01

47.36%

50+

€5.81

56.35%

100+

€5.34

59.91%

200+

€4.86

63.48%

500+

€4.54

65.91%

1000+

€4.37

67.19%

2500+

€4.01

69.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-3236-40
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free