IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-3236-30

  • ERIKS:13565651
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€12.64/ pieceexcl. VAT

€15.29incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.64

-

10+

€8.63

31.73%

25+

€6.50

48.57%

50+

€4.86

61.50%

100+

€4.66

63.16%

200+

€4.20

66.77%

500+

€3.78

70.08%

1000+

€3.12

75.34%

2500+

€2.64

79.10%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-3236-30
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free