IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-3236-20

  • ERIKS:13565650
Image 1
Image 2
Image 1
Image 2
Save to list

€5.45/ pieceexcl. VAT

€6.59incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.45

-

10+

€4.83

11.50%

25+

€4.28

21.60%

50+

€3.99

26.83%

100+

€3.76

31.01%

200+

€3.29

39.72%

500+

€2.85

47.74%

1000+

€2.47

54.70%

2500+

€2.00

63.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-3236-20
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free