




€16.00/ pieceexcl. VAT
€19.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.00 | - |
10+ | €11.17 | 30.17% |
25+ | €8.61 | 46.20% |
50+ | €7.22 | 54.87% |
100+ | €6.67 | 58.31% |
200+ | €5.78 | 63.90% |
500+ | €4.43 | 72.33% |
1000+ | €3.57 | 77.67% |
2500+ | €3.21 | 79.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-3038-40 |
Shaft diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |