




€12.43/ pieceexcl. VAT
€15.04incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.43 | - |
10+ | €8.49 | 31.65% |
25+ | €6.35 | 48.93% |
50+ | €5.26 | 57.65% |
100+ | €4.75 | 61.77% |
200+ | €4.16 | 66.51% |
500+ | €3.57 | 71.25% |
1000+ | €2.85 | 77.06% |
2500+ | €2.49 | 79.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
d1 | 30 mm |
d2 | 34 mm |
b1 | 30 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |