IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2832-30

  • ERIKS:13565645
Image 1
Image 2
Image 1
Image 2
Save to list

€11.02/ pieceexcl. VAT

€13.33incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.02

-

10+

€7.68

30.34%

25+

€5.61

49.14%

50+

€4.58

58.45%

100+

€4.16

62.24%

200+

€3.55

67.76%

500+

€2.96

73.10%

1000+

€2.09

81.03%

2500+

€1.88

82.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2832-30
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free