




€10.56/ pieceexcl. VAT
€12.78incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.56 | - |
10+ | €7.22 | 31.65% |
25+ | €5.15 | 51.26% |
50+ | €4.18 | 60.43% |
100+ | €3.78 | 64.21% |
200+ | €3.21 | 69.60% |
500+ | €2.66 | 74.82% |
1000+ | €1.82 | 82.73% |
2500+ | €1.65 | 84.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-2832-20 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |