IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2730-20

  • ERIKS:13565644
Image 1
Image 2
Image 1
Image 2
Save to list

€10.96/ pieceexcl. VAT

€13.26incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.96

-

10+

€7.01

36.05%

25+

€4.85

55.81%

50+

€3.53

67.76%

100+

€3.00

72.62%

200+

€2.77

74.70%

500+

€2.51

77.12%

1000+

€2.38

78.34%

2500+

€2.22

79.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2730-20
Shaft diameter
27 mm
Outer Diameter
30 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free