IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2630-20

  • ERIKS:13565643
Image 1
Image 2
Image 1
Image 2
Save to list

€7.92/ pieceexcl. VAT

€9.58incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.92

-

10+

€5.02

36.69%

25+

€3.48

56.12%

50+

€2.72

65.71%

100+

€2.34

70.50%

200+

€2.01

74.58%

500+

€1.67

78.90%

1000+

€1.27

83.93%

2500+

€1.12

85.85%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2630-20
Shaft diameter
26 mm
Outer Diameter
30 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free