IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2532-35

  • ERIKS:13565642
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€8.70/ pieceexcl. VAT

€10.53incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.70

-

10+

€5.62

35.37%

25+

€3.97

54.37%

50+

€3.15

63.76%

100+

€2.77

68.12%

200+

€2.38

72.71%

500+

€2.01

76.86%

1000+

€1.46

83.19%

2500+

€1.35

84.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2532-35
Shaft diameter
25 mm
Outer Diameter
32 mm
Width
35 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free