




€8.66/ pieceexcl. VAT
€10.48incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.66 | - |
10+ | €5.61 | 35.31% |
25+ | €3.93 | 54.61% |
50+ | €3.14 | 63.82% |
100+ | €2.76 | 68.20% |
200+ | €2.38 | 72.59% |
500+ | €2.01 | 76.75% |
1000+ | €1.52 | 82.46% |
2500+ | €1.35 | 84.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-2532-32 |
Shaft diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 32 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |