




€8.65/ pieceexcl. VAT
€10.47incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.65 | - |
10+ | €5.59 | 35.38% |
25+ | €3.93 | 54.51% |
50+ | €3.14 | 63.74% |
100+ | €2.74 | 68.35% |
200+ | €2.34 | 72.97% |
500+ | €2.00 | 76.92% |
1000+ | €1.52 | 82.42% |
2500+ | €1.33 | 84.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-2532-25 |
Shaft diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |