IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2530-40

  • ERIKS:13565639
Image 1
Image 2
Image 1
Image 2
Save to list

€8.84/ pieceexcl. VAT

€10.70incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.84

-

10+

€5.81

34.19%

25+

€4.20

52.47%

50+

€3.42

61.29%

100+

€2.91

67.10%

200+

€2.55

71.18%

500+

€2.20

75.05%

1000+

€1.62

81.72%

2500+

€1.41

84.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2530-40
Shaft diameter
25 mm
Outer Diameter
30 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free