IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2528-60

  • ERIKS:13565638
Image 1
Image 2
Image 1
Image 2
Save to list

€16.13/ pieceexcl. VAT

€19.52incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.13

-

10+

€10.37

35.69%

25+

€7.64

52.65%

50+

€6.35

60.66%

100+

€6.06

62.43%

200+

€5.59

65.37%

500+

€5.02

68.90%

1000+

€4.28

73.50%

2500+

€3.84

76.21%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2528-60
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
60 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free