IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2528-30

  • ERIKS:13565637
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€8.51/ pieceexcl. VAT

€10.30incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.51

-

10+

€5.45

35.94%

25+

€3.84

54.91%

50+

€3.06

64.06%

100+

€2.64

68.97%

200+

€2.26

73.44%

500+

€1.90

77.68%

1000+

€1.37

83.93%

2500+

€1.27

85.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2528-30
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free