




€8.49/ pieceexcl. VAT
€10.27incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.49 | - |
10+ | €5.43 | 36.02% |
25+ | €3.84 | 54.81% |
50+ | €3.00 | 64.65% |
100+ | €2.62 | 69.13% |
200+ | €2.24 | 73.60% |
500+ | €1.88 | 77.85% |
1000+ | €1.37 | 83.89% |
2500+ | €1.27 | 85.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-2528-25 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |