IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2528-20

  • ERIKS:13565635
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€8.46/ pieceexcl. VAT

€10.24incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.46

-

10+

€5.42

35.96%

25+

€3.82

54.83%

50+

€2.96

64.94%

100+

€2.60

69.21%

200+

€2.22

73.71%

500+

€1.86

77.98%

1000+

€1.44

82.92%

2500+

€1.24

85.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2528-20
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free