




€9.31/ pieceexcl. VAT
€11.27incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.31 | - |
10+ | €5.72 | 38.57% |
25+ | €4.09 | 56.12% |
50+ | €3.25 | 65.10% |
100+ | €2.83 | 69.59% |
200+ | €2.45 | 73.67% |
500+ | €2.09 | 77.55% |
1000+ | €1.65 | 82.24% |
2500+ | €1.46 | 84.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-2427-46 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 46 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |