IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2326-12

  • ERIKS:13565630
Image 1
Image 2
Image 1
Image 2
Save to list

€7.81/ pieceexcl. VAT

€9.45incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.81

-

10+

€4.92

36.98%

25+

€3.40

56.45%

50+

€2.62

66.42%

100+

€2.26

71.05%

200+

€1.92

75.43%

500+

€1.58

79.81%

1000+

€1.20

84.67%

2500+

€1.06

86.37%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2326-12
Shaft diameter
23 mm
Outer Diameter
26 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free