




€7.81/ pieceexcl. VAT
€9.45incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.81 | - |
10+ | €4.92 | 36.98% |
25+ | €3.40 | 56.45% |
50+ | €2.62 | 66.42% |
100+ | €2.26 | 71.05% |
200+ | €1.92 | 75.43% |
500+ | €1.58 | 79.81% |
1000+ | €1.14 | 85.40% |
2500+ | €1.06 | 86.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-2225-25 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |