IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2026-20

  • ERIKS:13565622
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€7.79/ pieceexcl. VAT

€9.43incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.79

-

10+

€4.92

36.83%

25+

€3.36

56.83%

50+

€2.60

66.59%

100+

€2.24

71.22%

200+

€1.90

75.61%

500+

€1.56

80.00%

1000+

€1.18

84.88%

2500+

€1.03

86.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2026-20
Shaft diameter
20 mm
Outer Diameter
26 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free