IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2026-06

  • ERIKS:13565621
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€6.52/ pieceexcl. VAT

€7.89incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.52

-

10+

€3.93

39.65%

25+

€2.57

60.64%

50+

€1.90

70.85%

100+

€1.56

76.09%

200+

€1.35

79.30%

500+

€1.12

82.80%

1000+

€0.84

87.17%

2500+

€0.70

89.21%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2026-06
Shaft diameter
20 mm
Outer Diameter
26 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free