IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2023-30

  • ERIKS:13565620
Image 1
Image 2
Image 1
Image 2
Save to list

€8.28/ pieceexcl. VAT

€10.02incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.28

-

10+

€5.32

35.78%

25+

€3.76

54.59%

50+

€2.95

64.45%

100+

€2.55

69.27%

200+

€2.17

73.85%

500+

€1.82

77.98%

1000+

€1.37

83.49%

2500+

€1.22

85.32%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2023-30
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free