IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2023-25

  • ERIKS:13565619
Image 1
Image 2
Image 1
Image 2
Save to list

€7.94/ pieceexcl. VAT

€9.61incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.94

-

10+

€5.04

36.60%

25+

€3.48

56.22%

50+

€2.74

65.55%

100+

€2.34

70.57%

200+

€2.00

74.88%

500+

€1.65

79.19%

1000+

€1.27

83.97%

2500+

€1.12

85.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2023-25
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free