IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2023-20

  • ERIKS:13565618
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€7.51/ pieceexcl. VAT

€9.09incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.51

-

10+

€4.71

37.22%

25+

€3.21

57.22%

50+

€2.49

66.84%

100+

€2.15

71.39%

200+

€1.82

75.70%

500+

€1.50

80.00%

1000+

€1.16

84.56%

2500+

€0.99

86.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2023-20
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free