IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2023-10

  • ERIKS:13565616
Image 1
Image 2
Image 1
Image 2
Save to list

€7.35/ pieceexcl. VAT

€8.89incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.35

-

10+

€4.58

37.73%

25+

€3.12

57.62%

50+

€2.43

66.93%

100+

€2.01

72.61%

200+

€1.67

77.26%

500+

€1.41

80.88%

1000+

€1.06

85.53%

2500+

€0.87

88.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2023-10
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free