IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2022-30

  • ERIKS:13565615
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€7.45/ pieceexcl. VAT

€9.01incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.45

-

10+

€4.66

37.50%

25+

€3.17

57.40%

50+

€2.45

67.09%

100+

€2.09

71.94%

200+

€1.77

76.28%

500+

€1.44

80.61%

1000+

€0.99

86.73%

2500+

€0.93

87.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2022-30
Shaft diameter
20 mm
Outer Diameter
22 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free