




€6.76/ pieceexcl. VAT
€8.18incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.76 | - |
10+ | €4.14 | 38.76% |
25+ | €2.74 | 59.55% |
50+ | €2.07 | 69.38% |
100+ | €1.73 | 74.44% |
200+ | €1.44 | 78.65% |
500+ | €1.18 | 82.58% |
1000+ | €0.91 | 86.52% |
2500+ | €0.80 | 88.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-2022-20 |
Shaft diameter | 20 mm |
Outer Diameter | 22 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |