IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1820-20

  • ERIKS:13565612
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€7.20/ pieceexcl. VAT

€8.71incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.20

-

10+

€4.48

37.73%

25+

€2.96

58.84%

50+

€2.26

68.60%

100+

€1.94

73.09%

200+

€1.63

77.31%

500+

€1.35

81.27%

1000+

€1.03

85.75%

2500+

€0.86

88.13%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1820-20
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free