IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1820-15

  • ERIKS:13565611
Image 1
Image 2
Image 1
Image 2
Save to list

€7.16/ pieceexcl. VAT

€8.66incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.16

-

10+

€4.43

38.20%

25+

€2.95

58.89%

50+

€2.24

68.70%

100+

€1.92

73.21%

200+

€1.62

77.45%

500+

€1.33

81.43%

1000+

€0.97

86.47%

2500+

€0.84

88.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1820-15
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free