IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1820-10

  • ERIKS:13565610
Image 1
Image 2
Image 1
Image 2
Save to list

€6.76/ pieceexcl. VAT

€8.18incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.76

-

10+

€4.20

37.92%

25+

€2.81

58.43%

50+

€2.13

68.54%

100+

€1.82

73.03%

200+

€1.52

77.53%

500+

€1.27

81.18%

1000+

€1.14

83.15%

2500+

€0.80

88.20%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1820-10
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free