




€6.42/ pieceexcl. VAT
€7.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.42 | - |
10+ | €3.99 | 37.87% |
25+ | €2.64 | 58.88% |
50+ | €2.01 | 68.64% |
100+ | €1.73 | 73.08% |
200+ | €1.44 | 77.51% |
500+ | €1.20 | 81.36% |
1000+ | €1.06 | 83.43% |
2500+ | €0.74 | 88.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-1719-06 |
Shaft diameter | 17 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |