IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1622-20

  • ERIKS:13390824
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€6.94/ pieceexcl. VAT

€8.40incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.94

-

10+

€4.28

38.36%

25+

€2.83

59.18%

50+

€2.15

69.04%

100+

€1.82

73.70%

200+

€1.54

77.81%

500+

€1.27

81.64%

1000+

€0.99

85.75%

2500+

€0.86

87.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1622-20
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free