IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1622-16

  • ERIKS:13565608
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€6.90/ pieceexcl. VAT

€8.35incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.90

-

10+

€4.24

38.57%

25+

€2.81

59.23%

50+

€2.13

69.15%

100+

€1.81

73.83%

200+

€1.52

77.96%

500+

€1.24

82.09%

1000+

€0.97

85.95%

2500+

€0.84

87.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1622-16
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
16 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free