




€7.22/ pieceexcl. VAT
€8.74incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.22 | - |
10+ | €4.41 | 38.95% |
25+ | €2.89 | 60.00% |
50+ | €2.19 | 69.74% |
100+ | €1.84 | 74.47% |
200+ | €1.52 | 78.95% |
500+ | €1.27 | 82.37% |
1000+ | €0.95 | 86.84% |
2500+ | €0.82 | 88.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-1620-20 |
Shaft diameter | 16 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |