IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1618-20

  • ERIKS:13565604
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€6.46/ pieceexcl. VAT

€7.82incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.46

-

10+

€3.97

38.53%

25+

€2.62

59.41%

50+

€1.98

69.41%

100+

€1.65

74.41%

200+

€1.39

78.53%

500+

€1.14

82.35%

1000+

€0.86

86.76%

2500+

€0.72

88.82%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1618-20
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free