IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1518-10

  • ERIKS:13565601
Image 1
Image 2
Image 1
Image 2
Save to list

€6.19/ pieceexcl. VAT

€7.49incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.19

-

10+

€3.69

40.49%

25+

€2.38

61.66%

50+

€1.73

72.09%

100+

€1.41

77.30%

200+

€1.16

81.29%

500+

€0.91

85.28%

1000+

€0.67

89.26%

2500+

€0.57

90.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1518-10
Shaft diameter
15 mm
Outer Diameter
18 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free